0
1
2

Soft Broom with Screw On Handle 300mm (12in) FAIBRSOFTDIY

Order Code: ZT1278689P

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.985%

Order by 2pm, get it Tomorrow

Description

The Faithfull Soft Broom is a low cost plastic broom with soft PVC bristles complete with a tubular steel, thread fitting handle. Supplied with a handy hanging bracket. Width 300mm (12in). Handle length 1.2m.

Specifications for Soft Broom with Screw On Handle 300mm (12in) FAIBRSOFTDIY
  • MFR Part No.
    PB102SHFA
  • Head Width
    3mm
  • Bristle Material
    Plastic
  • Handle Length
    122cm (48in)
  • Type
    Broom Plastic