Standard Lightweight Handle 120cm Each

Order Code: ZT2426347S

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

JanSan® Standard Lightweight Handle 120cm with an Italian screw thread fitting which is suitable for use with poly broom heads and deck scrub.The handle is designed to be robust enough to withstand extremely heavy use and at the same time resist corrosion, rotting, moisture absorption and associated bacteria contamination.
Features & Benefits - The broom handles, designed for hygienic cleaning. - 120cm heavy handle - Screw fitting - For use with Poly Broom Head - Available in Grey

See full description
Specifications for Standard Lightweight Handle 120cm Each
  • Colour
    Silver
  • Product Type
    Mop & Broom Handles
  • Size
    120cm / 47"
  • Length
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome