Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Brooms
Wooden Broom Head Stiff Bassine 12in
By Jantex
Order Code:
ZT4853693S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/brooms/wooden-broom-head-stiff-bassine-12in/p/ZT4853693S
Add to quotation
View all Brooms
Description
Wooden broom heads with plastic support bracket for simple handle replacement.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wooden Broom Head Stiff Bassine 12in
Product Type
Broom Head
Material
Wood
Width
12in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome