Extraction Plus 5 Litre 5 Litre

Order Code: ZT2429605S

£22.99 Inc VAT (20%)


Description

Prochem Extraction Plus professional concentrate is a low foam carpet cleaner, formulated with optical brighteners and ph boosters for use in carpet soil extraction machines. Extraction plus dries to a powder residue for vacuum removal, and leaves a fresh citrus fragrance. It is suitable on most types of carpet.
Key Features - New and improved formula with pH boosters and optical brighteners. - Clear and stable at high temperatures and dries to a powder residue. - Fluorescent green liquid with citrus fragrance. - Dilution 1 to 100 pH 9
Directions for use: - Always pre-test for colour-fastness on an inconspicuous area before use. - In portable machines dilute with hot water in a solution tank at a rate of 1:100. - For truck mount units dilute at 1:4 and set flow meter at 2 to 4 gph. - Spotting and heavily soiled areas should be pre-treated with prochem s709 multi pro. - Excessive foaming should be neutralized by adding prochem s760 liquid defoamer.
N.B. For carpets with unstable dyes extraction plus should not be used - instead use prochem b109 fabric and fibre rinse.

See full description
Specifications for Extraction Plus 5 Litre 5 Litre
  • Product Type
    Carpet Extraction Liquid
  • Material
    pH 9.5
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome