Spot Clean Stain & Odour Remover 500ml

Order Code: ZT3076130S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 2pm, get it Tomorrow

Description

The Turtle Wax Spot Clean 500ml cleans, deodorises, and refreshes carpet and fabric. Pet messes, food and drink spills, stubborn dirt, whatever the mess on your carpet and upholstery, Turtle Wax Spot Clean has you covered in mere minutes. Odor-X Technology, it seeks and destroys odours at the source for weeks to come., With OXI HyperFoam action, Spot Clean produces incredible foam in a non-aerosol-based trigger, meaning it's free of propellant gases. This unique super-foaming trigger allows for targeted application, ensuring you properly coat the 'spot' to remove some of the toughest stains. , You don't even need a brush! Simply apply, then work in and wipe away with microfiber towels.

See full description
Specifications for Spot Clean Stain & Odour Remover 500ml
  • Size
    500ml
  • Type
    Stain & Odour Remover
  • Consumable Type
    Stain & Odour Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome