Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
1-Ply Ultra Soft Pop-up Hand Towel Box 70 Sheets, Pack of 18 11268
By Kleenex
Order Code:
ZT1545596S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/1-ply-ultra-soft-pop-up-hand-towel-box-70-sheets-pack-of-18-11268/p/ZT1545596S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Kleenex 1-Ply Ultra Soft Pop-Up Hand Towel Box 70 Sheets (Pack of 18) 11268
Specifications
Specifications for 1-Ply Ultra Soft Pop-up Hand Towel Box 70 Sheets, Pack of 18 11268
MFR Part No.
KC01703
Weight
7.07kg
Width
423mm
Height
475mm
Depth
475mm
Pack Quantity
18
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome