Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
24" Stiff Polypropylene Broom Head
By Blueleaf
Order Code:
ZT2527774S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/24-inch-stiff-polypropylene-broom-head/p/ZT2527774S
Add to quotation
View all Cleaning & Hygiene - Various
Description
24" Stiff Polypropylene Broom Head
Tags:
#BulkDiscount
Specifications
Specifications for 24" Stiff Polypropylene Broom Head
Material
Polypropylene
Size
24in
Product Type
Broom Head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome