Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
25.4cm Casters for 9T13
By Rubbermaid
Order Code:
ZT3483038S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it in
2-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/25-4cm-casters-for-9t13/p/ZT3483038S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Rubbermaid 25.4cm Casters for 9T13 FG9T13L30000
Tags:
#BulkDiscount
Specifications
Specifications for 25.4cm Casters for 9T13
Product Type
Casters
Size
25.4cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome