Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
3 X 1L Insert for 2891 White
By Rubbermaid
Order Code:
ZT3483760S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/3-x-1l-insert-for-2891-white/p/ZT3483760S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Rubbermaid 3 X 1L Insert for 2891 White FG2891L2WHT
Tags:
#BulkDiscount
Specifications
Specifications for 3 X 1L Insert for 2891 White
Product Type
Insert
Colour
White
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome