Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
Bathroom Cleaner 750ml Blue, Pack of 12 - AST09716
By Astonish
Order Code:
ZT1543192S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£18.99
5%
10 +
£17.99
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/bathroom-cleaner-750ml-blue-pack-of-12-ast09716/p/ZT1543192S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Astonish Bathroom Cleaner 750ml Blue (Pack of 12) AST09716
Tags:
#BulkDiscount
Specifications
Specifications for Bathroom Cleaner 750ml Blue, Pack of 12 - AST09716
MFR Part No.
AST09716
Height
332mm
Width
282mm
Depth
57mm
Weight
10.42kg
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome