Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
Hygiene Roll Dispenser 20"
By Hygiemix
Order Code:
ZT2530377S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/hygiene-roll-dispenser-20-inch/p/ZT2530377S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Hygiene roll dispenser 20"
Specifications
Specifications for Hygiene Roll Dispenser 20"
Size
20in
Product Type
Hygiene Roll Dispenser
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome