Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
Pedal Bin 3L - White, Removable Inner Bucket
By Bolero
Order Code:
ZT4856872S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/pedal-bin-3l-white-removable-inner-bucket/p/ZT4856872S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Small & discreet pedal bin suitable for bathrooms. Features removable inner bucket and carry handle.
Tags:
#BulkDiscount
Specifications
Specifications for Pedal Bin 3L - White, Removable Inner Bucket
Colour
White
Product Type
Pedal Bin
Capacity
3L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome