Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
Pedal Bin 5L - White, Removable Inner Bucket
By Bolero
Order Code:
ZT4856897S
£21.99
Inc VAT (20%)
£25.99
15% off
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/pedal-bin-5l-white-removable-inner-bucket/p/ZT4856897S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Small & discreet pedal bin suitable for bathrooms. Features removable inner bucket and carry handle.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pedal Bin 5L - White, Removable Inner Bucket
Capacity
5L
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome