Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning & Hygiene - Various
Wash/Lotion Bowl Blue - 3L
By Warwick
Order Code:
ZT2528469S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£16.73
7%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-and-hygiene-various/wash-lotion-bowl-blue-3l/p/ZT2528469S
Add to quotation
View all Cleaning & Hygiene - Various
Description
Wash/Lotion Bowl Blue - 3ltr
Tags:
#BulkDiscount
Specifications
Specifications for Wash/Lotion Bowl Blue - 3L
Capacity
3L
Product Type
Wash/Lotion Bowl
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome