X-Tra Cart Closed 3 Sides - Black

Order Code: ZT3483125S

£499.99 Inc VAT (20%)


Description

The Rubbermaid Commercial 4093 Utility Cart with Enclosed End Panels on 3 Sides, Black. 300 lbs Load Capacity, 40-5/8" x 20" x 37.8". Rounded corners won't damage walls. Upscale appearance is ideal for institutional, warehouse or front office use. Durable resin construction resists scratches, chips and rust. Lightweight and easy to handle with quiet, nonmarking casters. Comfortable, rounded handles. Measures 40-5/8" length by 20" width by 37.8" height.

See full description
Specifications for X-Tra Cart Closed 3 Sides - Black
  • Width
    20in
  • Height
    37.8in
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome