Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Hardware - Various
388949 Spare Yellow PVC Sack
By Slingsby
Order Code:
ZT3404486S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-hardware-various/388949-spare-yellow-pvc-sack/p/ZT3404486S
Add to quotation
View all Cleaning Hardware - Various
Description
Spare sack for use with folding cleaning trolley.Made from strong PVC in yellow.Capacity 70kg.
Tags:
#BulkDiscount
Specifications
Specifications for 388949 Spare Yellow PVC Sack
Material
PVC
Capacity
70kg
Product Type
Spare Sack
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome