Fitted with two fixed and two swivel braked castors.Fully welded frame to ensure durability.Designed to hold two rolls of packing material.Pole length: 1050mm.Double: H x W x D: 1280 x 710 x 1200 mm.Powder-coated in Light Grey with Germ Guard Active Technology paint.Supplied without plastic cones, these are available to be purchased separately (415976) .