Vertical Drum Dispenser

Order Code: ZT3413444S

£729.99 Inc VAT (20%)


Description

One-person operation saves time, reduces spilling waste, and improves productivity.For use with 210 litre steel drums.Geared chain control and low effort feature makes this model useable at any height.Chain can be locked to secure drum in any position during transit and dispensing.Positive tilt lock to hold drum upright in transit.When released, the operator can manually tilt the drum to control pouringThe drum can be rotated 360° in either direction.Locks also hold drum in horizontal position.Weight 38kg.Capacity 360kg.CE marked.

See full description
Specifications for Vertical Drum Dispenser
  • Capacity
    360kg
  • Material
    Steel
  • Product Type
    Vertical Drum Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome