Wipe Down Surface Before and After Use Sign

Order Code: ZT3410832S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

This mandatory safety sign gives a clear message to staff of an action they must take.The signs material is rigid PVC.H x W: 50 x 200mm.

Specifications for Wipe Down Surface Before and After Use Sign
  • Size
    50 x 200mm
  • Width
    200mm
  • Height
    50mm
  • Material
    Rigid PVC
  • Product Type
    Safety Sign

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome