0
1

20M V-TUF Retractable tufREEL Powder Coated Steel + 20M Washflex Black 3/8 2W Hose MSQ Kit & 2m Patch Hose

Order Code: ZT3373138S

£619.99 Inc VAT (20%)


Description

V-TUF commercial and contractor specification, self-retractable 20m hose reel of Yellow Powder Coated Steel construction and proven design.

The latest model offers you the following advantages:

Better build quality – thicker, stronger arms
Nylon Ratchet lasts longer than the previous steel one
Stainless steel swivel – much better than plated steel
Made for 1/2 hose so the internal recoil spring is toughened
4 roller hose guide – gives more reach and tougher design than the 2 roller style
The V5.2201 hose reel has a maximum rated pressure of 600 BAR. It comes standard with a swivel of a working pressure of 200 Bar (3000PSI) , an optional 400 BAR swivel can be fitted. The uniquely constructed ‘4 ROLLER V-TUF MULTI-ADJUSTABLE HOSE CARE GUIDE ‘ that reduces the need for swivel mount brackets as the hose can be pulled from any angle. This reduces wear and the space taken up in the hose reel area.

This V5.2201 reel is the replacement for the previous WFHR20PC reel.

See full description
Specifications for 20M V-TUF Retractable tufREEL Powder Coated Steel + 20M Washflex Black 3/8 2W Hose MSQ Kit & 2m Patch Hose
  • Size
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome