0
1
2
3

20M V-TUF Retractable tufREEL Stainless Steel + 20M tufCOVER Yellow 3/8 2W Hose MSQ Kit & 2m Patch Hose

Order Code: ZT3373019S

£999.99 Inc VAT (20%)


Description

V-TUF commercial and contractor specification, self-retractable 20m hose reel of Stainless steel construction and proven design. The V5.2200 hose reel has a maximum rated pressure of 600 BAR. It comes standard with a swivel of a working pressure of 200 Bar (3000PSI) , an optional 400 BAR swivel can be fitted. The uniquely constructed 4 ROLLER V-TUF HOSE CARE GUIDE that reduces the need for swivel mount brackets as the hose can be pulled from any angle. This reduces wear and the space taken up in the hose reel area.

Wall Swivel Code: V5.4200

See full description
Specifications for 20M V-TUF Retractable tufREEL Stainless Steel + 20M tufCOVER Yellow 3/8 2W Hose MSQ Kit & 2m Patch Hose
  • Material
    Stainless Steel
  • Colour
    Yellow
  • Size
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome