ABE1P3 Filter Pair (Vacuum Sealed)

Order Code: ZT3138372S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Introducing the ABE1P3 Rated F1100 Filter Range. Our Filters are available in nine different industrial combinations, with ultra-low breathing resistance, optimised capacity and patented connection technology.

SECURE FIT, ANY ROTATION
Our Filters have been designed around ease of use. Our patented 'Easy-On' filter mechanism helps users to securely mount filters onto their masks from any orientation with ease.

Better by design.

HIGH PROTECTION, LOW RESISTANCE
With a minimised pressure drop across filter media and optimised flow geometry, our F1100 filter range offers an ultra-low breathing resistance, without compromising protection.

Performance and comfort at their core.

F 1100 FILTER RANGE
Our F 1100 range includes a full industrial range of filter types, covering particulate, gas and combination filter protection, interchangeable across our range of masks.

FIT CHECK WITH CONFIDENCE
Along with their performance, we've built confidence into the design of our filters. When covered, our filters allow negative fit checks to be performed by users before entering hazardous environments.

Better fit, better protection.

HIGH CAPACITY
Lightweight design, high capacity filter media and low pressure drop respiration, our filters give complete protection with optimal longevity.

Better design, better protection.

See full description
Specifications for ABE1P3 Filter Pair (Vacuum Sealed)
  • MFR Part No.
    RE/CP/F/VS/ABE1P3
  • Product Type
    Respiratory Filters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome