0
1

Manual Wind SR1 Portable Hose Reel Super Series with 30m 400BAR Hose

Order Code: ZT3373087S

£339.99 Inc VAT (20%)


Description

V-TUF W5.132C portable Hose reel, maximum 280 Bar with 1/2"M Inlet & 30m 2 wire braid 5/16 hose with 3/8F outlet - Sturdy pressed metal low profile design in a heavy duty carry frame - 30m heavy duty but flexible 400bar rated hose - Smooth running with wear resistant bush bearings on axle. - Replaceable high pressure swivel joint. Temperature Rating: 150 oC, Flow Rate: 40 L/min; Pressure Max: 280 bar Weight 24 kg Painted steel; Drum max diameter: 320mm; Height: 430mm; Length: 450mm; Width: 320mm Alternative hose options: Recommended hose length 20 m (or less) - 3/8 2w hose or 30m (or less) - 5/16 2w HOSE

See full description
Specifications for Manual Wind SR1 Portable Hose Reel Super Series with 30m 400BAR Hose
  • Material
    Metal
  • MFR Part No.
    V5.132SSC-KIT1
  • Product Type
    Hose Reel
  • Hose Capacity
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome