Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Cleaning Products - Various
Blue Bumper Roll - 400m x 280mm - BDP00180
By BODY PLUS
Order Code:
ZT3604037S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-products-various/blue-bumper-roll-400m-x-280mm-bdp00180/p/ZT3604037S
Add to quotation
View all Cleaning Products - Various
Description
100% Recycled
Made in the UK
400m Long
Flat Sheet
2 ply
See full description
Specifications
Specifications for Blue Bumper Roll - 400m x 280mm - BDP00180
Product Type
Centre Feed & Wiping
Width
280mm
Length
400m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome