Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Cleaning Products - Various
Heavy Duty Blue Centrefeed - 150m x 220mm - BDP00182
By BODY PLUS
Order Code:
ZT3603898S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-products-various/heavy-duty-blue-centrefeed-150m-x-220mm-bdp00182/p/ZT3603898S
Add to quotation
View all Cleaning Products - Various
Description
100% Recycled
Made in the UK
150m Long
Flat Sheet
Heavy Duty Paper
See full description
Specifications
Specifications for Heavy Duty Blue Centrefeed - 150m x 220mm - BDP00182
Product Type
Centre Feed & Wiping
Length
150m
Width
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome