Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Cleaning Products - Various
Plastic Repair Plastic Cleaner 500ml Trigger Spray
By Fast Mover Tools
Order Code:
ZT4273418S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.39
6%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-products-various/plastic-repair-plastic-cleaner-500ml-trigger-spray/p/ZT4273418S
Add to quotation
View all Cleaning Products - Various
Description
Plastic Repair Plastic Cleaner, 500ml Trigger Spray
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Repair Plastic Cleaner 500ml Trigger Spray
Product Type
Plastic Cleaner
Form
Trigger Spray
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome