S-rail, With Wiper Rubber, Hard, Length 250mm

Order Code: ZT2687706S

Qty of 5 for
£174.95 Inc VAT (20%)
£34.99 each
£199.9512.5% off
QuantityPriceDiscount
1 - 24£34.990%
25 - 49£33.594%
50 +£32.198%

This product must be ordered in multiples of 5

Description

S-rail, with wiper rubber, hard, length 250 mm, 5+ items. Supplied = assembled. Colour = black. Length = 250 mm. Width = 20 mm. Height = 5 mm. Product type = replacement wiper rubbers. Quality: robust stainless steel. Compatible: fits on ErgoTec, S and Pro wipers. Practical: variable position, easy replacement of wiper rubber. The rail is made of stainless steel and is suitable for ErgoTec, S and Pro wipers. It comes complete with a soft wiper rubber.

See full description
Specifications for S-rail, With Wiper Rubber, Hard, Length 250mm
  • Supplied
    Assembled
  • Colour
    Black
  • Product Type
    Replacement Wiper Rubbers
  • Width
    20mm
  • Height
    5mm
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome