Thickened Bleach - 5L - 14367659

Order Code: ZT3601665S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

Kills 99.9% of germs including MRSA and E.coli
Effective against pathogenic organisms
Eradicates bad odours

Specifications for Thickened Bleach - 5L - 14367659
  • Product Type
    Standard Cleaning
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome