Thin Bleach - 5L - 8149883

Order Code: ZT3600883S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Kills 99.9% of germs including MRSA and E.coli
Effective against pathogenic organisms
Eradicates bad odours

Specifications for Thin Bleach - 5L - 8149883
  • Product Type
    Standard Cleaning
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome