356978 Cleaning Mop Trolley

Order Code: ZT3078959S

£539.99 Inc VAT (20%)


Description

Bucket Capacity L: 15.
Colour: Green.
Depth mm: 1150.
Height mm: 1100.
Includes: 2 buckets and wringler.
Product Type: Trolleys.
Width mm: 1100.Robust cleaning trolley. Including 2 x 15 litre buckets and wringer. Sackholder lids and PVC bags supplied separately. Sackholder lids available on request. H x W x D: 1100 x 530 x 1150mm.

See full description
Specifications for 356978 Cleaning Mop Trolley
  • Colour
    Green
  • Height
    1100mm
  • Bucket Capacity
    15L
  • Width
    1100mm
  • Depth
    1150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome