374676 Cleaning Bags

Order Code: ZT3077685S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Capacity L: 50.
Colour: Red.
Product Type: Accessories.
Use With: 348025 (item a) .Colour red. Plastic.

Specifications for 374676 Cleaning Bags
  • Colour
    Red
  • Capacity
    50L
  • Product Type
    Cleaning Bags
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome