402675 Spare Bag

Order Code: ZT3077605S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Capacity L: 70.
Colour: Yellow.
Depth mm: 27.
Height mm: 690.
Material: PVC.
Product Type: Accessories.
Width mm: 380.Suits multi-purpose cleaning trolley complete with bag.

See full description
Specifications for 402675 Spare Bag
  • Colour
    Yellow
  • Material
    PVC
  • Capacity
    70L
  • Width
    380mm
  • Height
    690mm
  • Depth
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome