Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Trolleys, Caddies & Accessories
403329 Sack Holder Lid
By Slingsby
Order Code:
ZT3079810S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cleaning-trolleys-caddies-and-accessories/403329-sack-holder-lid/p/ZT3079810S
Add to quotation
View all Cleaning Trolleys, Caddies & Accessories
Description
Colour: Yellow.
Material: Polypropylene.Suitable for use with: 395085, 395087 395088, 382387, 356978.
Tags:
#BulkDiscount
Specifications
Specifications for 403329 Sack Holder Lid
Colour
Yellow
Material
Polypropylene
Product Type
Sack Holder Lid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome