Quantity | Price | Discount |
---|---|---|
1 - 4 | £22.99 | 0% |
5 - 9 | £22.07 | 4% |
10 - 19 | £21.15 | 8% |
20 + | £20.23 | 12% |
Colour: Grey.
Frame Material: Polypropylene.
Product Type: Accessories.
Type: Double hook for central basket.
Weight kg: 0.025.Plastic single and double hook options. Connects to the central basket on the side of the trolley. Extra storage solution.