Cleaning Cart With Cover -

Order Code: ZT3076548S

£199.99 Inc VAT (20%)


Description

Colour: Blue.
Depth mm: 970.
Height mm: 1140.
Includes: Heavy duty vinyl sack.
Material: Robust plastic.
Product Type: Trolleys.
Width mm: 500.Strong, robust plastic construction. Large rear wheels and front swivel castors provide excellent manoeuvrability. Heavy duty vinyl sack supplied. Easy to assemble. Hinged lid for the bag compartment keeps waste contained. Mop bucket, brushes and cleaning materials not included. H x W x D: 1140 x 500 x 970mm. Has a hinged lid for the bag compartment.

See full description
Specifications for Cleaning Cart With Cover -
  • Material
    Robust Plastic
  • Colour
    Blue
  • Width
    500mm
  • Height
    1140mm
  • Depth
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome