Cleaning Mopping Trolley With Mop

Order Code: ZT3077313S

£249.99 Inc VAT (20%)


Description

Colour: Blue.
Depth mm: 820.
Height mm: 1060.
Includes: 200g twist mop.
Product Type: Trolleys.
Width mm: 570.Construction based on strong Structofoam chassis, fitted with 4 x 100mm castors, non marking rotating buffers, Nutex epoxy coated superstructure fitted with 2 deep tray units. A pair of 10L colour coded buckets. 18 litre mopping bucket fitted with wringer to suit the majority of standard mops. Includes bactiguard mop. 120 litre waste unit that accepts 700 x 1100mm bags. H x W x D: 1000 x 545 x 890mm. Self assembly required. Please note trolley doesn't come with floor sign.

See full description
Specifications for Cleaning Mopping Trolley With Mop
  • Colour
    Blue
  • Width
    570mm
  • Height
    1060mm
  • Depth
    820mm