Cleaning Station, Mobile, LxWxH 1010 X 650 X 1564mm

Order Code: ZT2721108S

£1,199.99 Inc VAT (20%)


Description

Cleaning station, mobile, LxWxH 1010 x 650 x 1564 mm. Supplied = flat pack. Cleaning trolley set = push handle. Frame material = sheet steel. Height = 1564 mm. Colour = white aluminium RAL 9006. Length = 1010 mm. Width = 650 mm. Finish = powder coated. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Model = with 5 perforated panels. Product type = cleaning trolleys. For storing or transporting various cleaning utensils. Perforated panels on both sides for fitting out to individual requirements. Robust sheet steel frame, fitted with a total of five perforated panels. High quality powder coating in white aluminium RAL 9006. Hooks not included. Mobile version with 4 swivel castors, 2 with double stops. Wheel 125 mm, roller bearings, solid rubber tyres. Practical push handle on the end. Supplied flat pack - easy self-assembly. Accessories available in the web shop. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Cleaning Station, Mobile, LxWxH 1010 X 650 X 1564mm
  • Product Type
    Cleaning Trolleys
  • Colour
    White Aluminium
  • Height
    1564mm
  • Model
    5 Perforated Panels
  • Wheel Bearing
    Roller Bearing
  • Frame Material
    Sheet Steel
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Width
    650mm
  • Length
    1010mm
  • Wheel Diameter
    125mm
  • Finish
    Powder-coated
  • Supplied
    Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome