Cleaning Trolley Set, LxWxH 1050 X 580 X 1100mm, 3 Plastic Trays, 10 Mops, Wide Wipe Mop Set

Order Code: ZT2739455S

£1,119.99 Inc VAT (20%)


Description

Cleaning trolley set, LxWxH 1050 x 580 x 1100 mm, 3 plastic trays, 10 mops, wide wipe mop set. Supplied = partially assembled. Frame material = tubular steel. Height = 1100 mm. Colour = chrome plated. Number of buckets = 2x15 l. Length = 1050 mm. Width = 580 mm. Model = wide wipe mop set. Product type = cleaning trolley sets. Set includes holding frame for 120 litre waste sack, 3 large plastic trays, 2 x 15 litre buckets with mop wringer and clip flip handle holder. Swivel castors and bumper discs. Including: mop wringer, folding holder and mops (pack of 10) Waste sacks available separately.

See full description
Specifications for Cleaning Trolley Set, LxWxH 1050 X 580 X 1100mm, 3 Plastic Trays, 10 Mops, Wide Wipe Mop Set
  • Product Type
    Cleaning Trolley Sets
  • Colour
    Chrome Plated
  • Width
    580mm
  • Model
    Wide Wipe Mop Set
  • Frame Material
    Tubular Steel
  • Supplied
    Partially Assembled
  • Length
    1050mm
  • Height
    1100mm
  • No. of Buckets
    2x15 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome