Cleaning Trolley Set, LxWxH 750 X 460 X 1220mm, Stair Compatible, Wide Wipe Mop Set

Order Code: ZT2739375S

£899.99 Inc VAT (20%)


Description

Cleaning trolley set, LxWxH 750 x 460 x 1220 mm, stair compatible, wide wipe mop set. Supplied = partially assembled. Frame material = tubular steel. Height = 1220 mm. Colour = chrome plated. Number of buckets = 2x6, 1x15 l. Length = 750 mm. Width = 460 mm. Model = wide wipe mop set. Product type = cleaning trolley sets. Stair compatible. 2 swivel castors 80 mm with bumper discs, 2 fixed castors 185 mm. Swivel castors and bumper discs. Including: mop wringer, folding holder and mops (pack of 10) Stair compatible cleaning trolley with holding frame for 120 litre waste sack, small plastic tray, 2 x 6 l buckets, 15 litre bucket with high plastic mop wringer to prevent backaches and clip flip handle holder. Waste sacks available separately.

See full description
Specifications for Cleaning Trolley Set, LxWxH 750 X 460 X 1220mm, Stair Compatible, Wide Wipe Mop Set
  • Product Type
    Cleaning Trolley Sets
  • Colour
    Chrome Plated
  • Frame Material
    Tubular Steel
  • Height
    1220mm
  • Length
    750mm
  • Width
    460mm
  • Supplied
    Partially Assembled
  • Model
    Wide Wipe Mop Set
  • No. of Buckets
    2x6, 1x15 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome