Compact Cleaning Trolley

Order Code: ZT3077852S

£299.99 Inc VAT (20%)


Description

Bucket Capacity L: 25.
Colour: Green.
Height mm: 1120.
Includes: Wringer, 2 utility buckets (4l) and sackholder.
Length mm: 710.
Product Type: Trolleys.
Width mm: 430.25 litre bucket with wringer. 2 utility buckets (4l) and sackholder. Bags supplied separately. L x W x H: 710 x 430 x 1120mm.

See full description
Specifications for Compact Cleaning Trolley
  • Colour
    Green
  • Width
    430mm
  • Height
    1120mm
  • Bucket Capacity
    25L
  • Length
    710mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome