Detachable Three Sided Maid Service Trolley

Order Code: ZT3078350S

£939.99 Inc VAT (20%)


Description

Application: For 12 to 15 rooms.
Colour: Blue.
Distance Between Base and First Shelf mm: 330.
Distance Between Shelves mm: 305.
Finish: Painted.
Height mm: 1280.
Includes: Detachable 120 litre bag.
Length mm: 1470.
Product Type: Maid service trolleys.
Shelf Length mm: 730.
Shelf Width mm: 450.
Width mm: 530.Three detachable, waterproof shelves for replacement of clean linen. Shockproof plastic buffer wheels fitted to base corners. Metalwork painted blue. With one detachable 120 litre bag. Fitted with detachable PVC panels on 3 sides. Panels are made from a washable elasticised fabric with PVC sheet inserts. L x W x H - 1470 x 530 x 1280mm. Shelf size - 730 x 450mm. Distance between shelves - 305mm. Distance between base and first shelf - 330mm. Suitable for 12-15 rooms.

See full description
Specifications for Detachable Three Sided Maid Service Trolley
  • Colour
    Blue
  • Distance Between Base and First Shelf
    330mm
  • Applications
    for 12 to 15 rooms
  • Distance Between Shelves
    305mm
  • Height
    1280mm
  • Length
    1470mm
  • Finish
    Painted
  • Shelf Width
    450mm
  • Width
    530mm
  • Shelf Length
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome