Drainage Hose Reinforced Transparent Length 3050 mm

Order Code: ZT4129907S

£189.99 Inc VAT (20%)


Description

Drainage hose, reinforced, transparent, length 3050 mm. Supplied = assembled. Length = 3050 mm. Material = PVC. Product type = accessories for leak diverters. Can be connected to any leak diverter. Reliably diverts liquids into a drain or collection container. Suitable for outdoor use. Especially robust - does not kink. The transparent material allows the drainage of the liquid to be checked. Inner diameter 1.6 cm.

See full description
Specifications for Drainage Hose Reinforced Transparent Length 3050 mm
  • Colour
    Transparent
  • Material
    PVC
  • Length
    3050mm
  • Inner Diameter
    1.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome