Drainage Hose Transparent Length 3050 mm

Order Code: ZT4129821S

£79.99 Inc VAT (20%)


Description

Drainage hose, transparent, length 3050 mm. Supplied = assembled. Length = 3050 mm. Material = PVC, brass. Product type = accessories for leak diverters. Can be connected to any leak diverter. Reliably diverts liquids into a drain or collection container. The transparent material allows the drainage of the liquid to be checked. Resistant to a wide range of chemicals. Inner diameter 1.2 cm.

See full description
Specifications for Drainage Hose Transparent Length 3050 mm
  • Length
    3050mm
  • Material
    PVC
    Brass
  • Inner Diameter
    1.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome