Drainage Hose Transparent Length 7620 mm

Order Code: ZT4129900S

£99.99 Inc VAT (20%)


Description

Drainage hose, transparent, length 7620 mm. Supplied = assembled. Length = 7620 mm. Material = PVC, brass. Product type = accessories for leak diverters. Can be connected to any leak diverter. Reliably diverts liquids into a drain or collection container. The transparent material allows the drainage of the liquid to be checked. Resistant to a wide range of chemicals. Inner diameter 1.2 cm.

See full description
Specifications for Drainage Hose Transparent Length 7620 mm
  • Length
    7620mm
  • Material
    PVC
    Brass
  • Product Type
    Drainage Hose
  • Inner Diameter
    1.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome