ECO! Telescopic Handle, Length 970 - 1840mm, Ø26mm

Order Code: ZT2688389S

Qty of 2 for
£111.98 Inc VAT (20%)
£55.99 each

This product must be ordered in multiples of 2

Description

ECO telescopic handle, length 970 - 1840 mm, 2+ items, 26 mm. Supplied = assembled. Length = 1840 mm. Width = 26 mm. Product type = handles. For all mop holders and squeegees. Size 970 - 1840 mm.

Specifications for ECO! Telescopic Handle, Length 970 - 1840mm, Ø26mm
  • Product Type
    Handles
  • Width
    26mm
  • Length
    1840mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome