Fibreglass Threaded Telescopic Handle, Ø34mm, Grey

Order Code: ZT2688383S

£539.99 Inc VAT (20%)


Description

Fibreglass threaded telescopic handle, 34 mm, grey. Supplied = assembled. Colour = grey. Material = polypropylene. Length = 5660 mm. Width = 34 mm. Height = 34 mm. Product type = handles. Diameter = 34 mm. Fibreglass telescopic handle from 2.19 to 5.66 m. For cleaning work in rooms with high ceilings. High user comfort.

See full description
Specifications for Fibreglass Threaded Telescopic Handle, Ø34mm, Grey
  • Product Type
    Handles
  • Colour
    Grey
  • Material
    Polypropylene
  • Diameter
    34mm
  • Length
    5660mm
  • Width
    34mm
  • Supplied
    Assembled
  • Height
    34mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome