Handi Hoop Pro (Red Handle)

Order Code: ZT3080765S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Aperture in: 16.5.
Aperture mm: 420.
Colour: Black.
Handle Type: With handle.
Material: Plastic.
Product Type: Sack hoops.
Use With: 630mm/25in hoop.Handihoop keeps the bag open for more efficient working, even on windy days. Quick and easy to change over. Available with or without easy to hold handle. Elasticated hoop system holds bag in place.

See full description
Specifications for Handi Hoop Pro (Red Handle)
  • Colour
    Black
  • Material
    Plastic
  • Aperture
    420mm
    16.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome