Handi Hoop Standard (Foam Handle)

Order Code: ZT3080732S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Aperture in: 16.5.
Aperture mm: 420.
Colour: Black.
Handle Type: With foam grip.
Material: Plastic.
Product Type: Sack hoops.Handihoop keeps the bag open for more efficient working, even on windy days. Quick and easy to change over. Available with or without easy to hold handle. Elasticated hoop system holds bag in place.

See full description
Specifications for Handi Hoop Standard (Foam Handle)
  • Colour
    Black
  • Material
    Plastic
  • Aperture
    16.5in
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome