Janitor Cartridge with Bag and Castors

Order Code: ZT1030235P

£299.99 Inc VAT (20%)


Description

Janitorial cart with Smooth easy to clean surface, non marking casters. Optional locking cabinet available.
- Smooth easy to clean surface
- Zippered bag holds 75ltrs
- Non marking casters
- Optional locking cabinet available
- Material: Polypropylene

See full description
Specifications for Janitor Cartridge with Bag and Castors
  • Width
    1168cm
  • MFR Part No.
    1805985
  • Depth
    552cm
  • Type
    Waste Collector
  • Height
    975cm
  • Bin Capacity
    75L
  • Colour
    Yellow
    Black
  • Overall Width
    310mm
  • Series
    Rubbermaid Janitors Trolley
  • Overall Length
    880mm
  • Overall Height
    590mm
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome