Magic Line 200 Lockable Cleaning Trolley

Order Code: ZT3081748S

£469.99 Inc VAT (20%)


Description

Bin Capacity L: 120.
Bucket Capacity L: 4.
Colour: Beige/green.
Product Type: Trolleys.4 utility buckets (4l) Safe: doors and one 22 Litre drawer with removable key protect from incorrect use and theft. Bag and lid not included. Hygienic, panels neatly separate the recycling section from the storage and cleaning one. Easy to clean thanks to round surfaces, top quality plastic, completely smooth and covered. Environment friendly as recyclable. Completely rust-free. Modular, designed to satisfy any need of operators. Ergonomic, the operator can reduce bendings thanks to the structure, drawers and pedal set. H x L x W: 1100 x 920 x 580mm.

See full description
Specifications for Magic Line 200 Lockable Cleaning Trolley
  • Colour
    Beige/Green
  • Bucket Capacity
    4L
  • Bin Capacity
    120L
  • Product Type
    Cleaning Trolley
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome